Vidaro™ Lab Coats

White lab coat that comes in a variety of sizes

Manufacturer: Vidaro CorporationSupplier Diversity Partner L213K/38 (S/13)

 View more versions of this product

Catalog No. 19-063842

  Check Availability
Add to Cart

    Specifications

    Size 38 Long
    Size (Metric) Chest 96.52cm
    Style Long
    Length (English) 42 in.
    Length (Metric) 106.68cm
    Material Cotton Twill
    Size (English) Chest 38 in.
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit