Vidaro™ Polyester Cleanroom Frocks

Comfortable and durable

Manufacturer: Vidaro CorporationSupplier Diversity Partner SM3111/M

 View more versions of this product

Catalog No. 19-999-768

  Check Availability
Add to Cart

    Specifications

    Size (English) Chest 38 to 40 in.
    Weight (English) 3 oz.
    Weight (Metric) 0.08kg
    Closure Type Snap Front
    Material Polyester
    Size (Metric) Chest 96.52 to 101.6cm
    Color White
    Cuff Style Snap
    Seam Type Serged and double-needle stitched
    Size Medium

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit