Vidaro™ Vi-Gard™ I Static-Control Lab Coats

Static control is designed into this state-of-the-art ESD fabric

Manufacturer: Vidaro CorporationSupplier Diversity Partner L31176/M

 View more versions of this product

Catalog No. 19-999-619

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Cotton, Carbon Modified Nylon
    No. of Pockets 3.0
    Size Medium
    Collar Type Lay down
    Size (English) Chest 38 to 40 in.
    Size (Metric) Chest 96.52 to 101.6cm
    Closure Type Snap front
    Color White
    Length (English) 38 in.
    Cuff Style Hemmed
    Length (Metric) 96.52cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit