Vidaro™ Vi-Gard™ Service Coats

Fits today's more casual work atmosphere

Manufacturer: Vidaro CorporationSupplier Diversity Partner CC33176/XL

 View more versions of this product

Catalog No. 19-999-656

  Check Availability
Add to Cart

    Specifications

    Material Carbon Modified Nylon,Cotton,Polyester
    Closure Type Snap
    No. of Pockets 3
    Length (Metric) 76.2cm
    Length (English) 30 in.
    Collar Type Lay down
    Size (English) Chest 46 to 48 in.
    Size (Metric) Chest 106.68 to 111.72cm
    Color Blue
    Cuff Style Hemmed
    Size X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit