Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidaro™ Vi-Gard™ Reusable Cleanroom Service Coats
Click to view available options
Color:
Blue
Royal Blue
Teal
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Blend 65% polyester, 34% cotton, and 1% carbon-modified nylon yarn for durable garments with permanent static control
- Cool and comfortable enough to wear over regular clothing
- Effectively reduce electrostatic charges to safe levels and eliminate arcing from workers to sensitive electronic products
- Hip length at 30 in. long (76cm)
- Long, hemmed sleeves, left breast pocket with pencil slot, two lower front pockets, and laydown collar
- Front closure has three stainless-steel snaps
Specifications
Type | Lab Coat |
Size | X-Small |
Material | Polyester, Cotton, Carbon-modified Nylon |
Color | Teal |
Closure Type | Snaps |
Disposable | Reusable |
No. of Pockets | 3 |
Collar Type | Lay Down |
Model | CC-7607-6 |
Size (English) Hip | 30 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction