Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidaro™ Vi-Gard™ Service Coats
Click to view available options
Color:
Blue
Royal Blue
Teal
White
Material:
Cotton, Polyester
Polyester, Cotton, Carbon-modified Nylon
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Blend 65% polyester, 34% cotton, and 1% carbon-modified nylon yarn for durable garments with permanent static control
- Cool and comfortable enough to wear over regular clothing
- Effectively reduce electrostatic charges to safe levels and eliminate arcing from workers to sensitive electronic products
- Hip length at 30 in. long (76cm)
- Long, hemmed sleeves, left breast pocket with pencil slot, two lower front pockets, and laydown collar
- Front closure has three stainless-steel snaps
Specifications
Size | X-Large |
Material | Polyester, Cotton, Carbon-modified Nylon |
Color | Royal Blue |
Closure Type | Snaps |
Cuff Style | Hemmed |
No. of Pockets | 3 |
Collar Type | Lay down |
Size (English) Chest | 46 to 48 in. |
Size (Metric) Chest | 106.68 to 111.72 cm |
Length (English) | 30 in. |
Show More |