Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidaro Vi-Gard Service Coats
Fits today's more casual work atmosphere
$41.50 - $51.50
Catalog Number | Mfr. No. | Color | Material | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Size | Price | Quantity & Availability | |||
19-999-651
|
Vidaro
CC31176/3XL |
White | Polyester | 3X-Large |
Each for $49.75
|
|
19-999-649
|
Vidaro
CC31176/XL |
White | Polyester | X-Large |
Each for $41.50
|
|
19-999-655
|
Vidaro
CC33176/L |
Blue | Polyester | Large |
Each for $43.00
|
|
19-999-658
|
Vidaro
CC33176/3XL |
Blue | Polyester | 3X-Large |
Each for $51.50
|
|
19-999-653
|
Vidaro
CC33176/S |
Blue | Polyester | Small |
Each for $43.00
|
|
19-999-652
|
Vidaro
CC33176/XS |
Blue | Polyester | X-Small |
Each for $43.00
|
|
19-999-657
|
Vidaro
CC33176/2XL |
Blue | Polyester | 2X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-654
|
Vidaro
CC33176/M |
Blue | Polyester | Medium |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-656
|
Vidaro
CC33176/XL |
Blue | Polyester | X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-665
|
Vidaro
CC63176/3XL |
Royal Blue | Polyester | 3X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-664
|
Vidaro
CC63176/2XL |
Royal Blue | Polyester | 2X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-662
|
Vidaro
CC63176/L |
Royal Blue | Polyester | Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-661
|
Vidaro
CC63176/M |
Royal Blue | Polyester | Medium |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-660
|
Vidaro
CC63176/S |
Royal Blue | Polyester | Small |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-663
|
Vidaro
CC63176/XL |
Royal Blue | Polyester | X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-669
|
Vidaro
CC76176/L |
Teal | Polyester | Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-659
|
Vidaro
CC63176/XS |
Royal Blue | Polyester | X-Small |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-666
|
Vidaro
CC76076/XS |
Teal | Polyester | X-Small |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-999-667
|
Vidaro
CC76076/S |
Teal | Polyester | Small |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Blend 65% polyester, 34% cotton, and 1% carbon-modified nylon yarn for durable garments with permanent static control
- Cool and comfortable enough to wear over regular clothing
- Effectively reduce electrostatic charges to safe levels and eliminate arcing from workers to sensitive electronic products
- Hip length at 30 in. long (76cm)
- Long, hemmed sleeves, left breast pocket with pencil slot, two lower front pockets, and laydown collar
- Front closure has three stainless-steel snaps
Specifications
Lay down | |
Snaps |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title