Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 26 in. Basic Aluminum Handle
Remco™ Vikan™ 26 in. Basic Aluminum Handle is ideal for cleaning applications where a full-size handle isn't necessary.
Manufacturer: Remco™ 29812
Description
- Ideal for applications where hygiene and cross-contamination is a concern
- Economic
- Can be used to clean benchtop surfaces, drains, and other tasks that don't require a full-size handle
- Color-coded
Specifications
Green | |
Thread type Euro Hygienic | |
25.5 in. | |
Handle | |
1 |
Yes | |
Non-sterile | |
Aluminum, Polypropylene | |
FDA Compliant | |
1.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title