Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 39 in. Basic Aluminum Handle
Remco™ Vikan™ 39 in. Basic Aluminum Handle is ideal for sanitation uses that do not require heavy manual pressure.
Supplier: Remco™ 29335
Description
- Medium length handle
- Fits any Vikan™ tool
- Recommended for use with tube brushes 5380-50, 5380-63, 5380-77, 5380-90, and 5380-103
- The length of this handle is suitable for cleaning pipes, tubes, and drains
- Color-coded
- When combined with a brush head, it makes an economical solution for hygiene needs
Specifications
White | |
39.5 in. | |
1 in. | |
Thread type Euro hygienic | |
Yes |
Handle | |
Non-sterile | |
1 | |
FDA Compliant | |
Aluminum, Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction