Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Color-Coded Extra Stiff Angled Broom
Shop All Remco Products
Click to view available options
Color Code:
Black
Green
Orange
White
Yellow
Description
- Designed to make it easy to reach into narrow spaces between equipment when sweeping debris before the scrubbing action starts
- Particularly effective for collecting large particles of debris like meat and vegetables in a moist environment
Specifications
Specifications
| Product Type | Angled Broom |
| Color Code | White |
| Length (English) | 11.8 in. |
| Sterility | Non-sterile |
| Width (English) | 1.4 in. |
| Quantity | 1 |
| Description | Thread type Euro hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction