Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Color-Coded Soft Pastry Brush
Remco™ Vikan™ Color-Coded Soft Pastry Brush is designed with soft bristles and an ergonomic grip that won't damage delicate patries and an ergonomic grip.
Specifications
Product Type | Food Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Soft |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Price | Quantity & Availability | ||||
19-830-200
|
Remco™
5550503 |
Blue | 2 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-227-476
|
Remco™
5550305 |
White | 1.5 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-227-477
|
Remco™
5550505 |
White | 2 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-227-478
|
Remco™
5550703 |
Blue | 2.75 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-227-475
|
Remco™
5550303 |
Blue | 1.5 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-227-479
|
Remco™
5550705 |
White | 2.75 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Super soft
- Does not damage the pastry
- Smooth angles make cleaning the brush easier
- Hanging hole makes it easy to hang the brush to dry
- Color-coded
Specifications
Food Brush | |
Soft | |
Polypropylene | |
FDA Compliant | |
Small |
Polyester | |
Yes | |
Non-sterile | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title