Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Color-Coded Stainless Steel Floor Scrapers
Remco™ Vikan™ Color-Coded Stainless Steel Floor Scrapers can be combined with any Euro thread handle to get to hard-to-reach areas.
$45.50 - $52.00
Specifications
Product Type | Floor Scraper |
---|---|
Certifications/Compliance | FDA Compliant |
Dimensions (L x W) | 10.25 x 1.25 in. |
For Use With (Application) | Cleaning hard-to-reach areas |
Material | Polypropylene, Stainless Steel |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-054
|
Remco™
29104 |
Red |
Each for $47.00
|
|
|||||
17-227-056
|
Remco™
29106 |
Yellow |
Each for $45.50
|
|
|||||
17-227-052
|
Remco™
29102 |
Green |
Each for $45.50
|
|
|||||
17-227-053
|
Remco™
29103 |
Blue |
Each for $47.00
|
|
|||||
19-830-239
|
Remco™
29109 |
Black |
Each for $52.00
|
|
|||||
17-227-055
|
Remco™
29105 |
White |
Each for $48.50
|
|
|||||
Description
- Ideal for removing stubborn debris and other substances
- Long-lasting blade
- Connects with any Remco™/Vikan™ handles to provide an easy solution for stuck-on messes
- Scapper is hygienically designed for easy cleaning
Specifications
Floor Scraper | |
10.25 x 1.25 in. | |
Polypropylene, Stainless Steel | |
Large |
FDA Compliant | |
Cleaning hard-to-reach areas | |
1 Ea. | |
0.56 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title