Learn More
Remco™ Vikan™ Lid for 3 Gallon Bucket
Remco™ Vikan™ Lid for 3 Gallon Bucket has a clip system for keeping the lid in place when in use.
$20.25 - $20.75
Specifications
Product Type | Bucket Lid |
---|---|
Material | Polypropylene |
Autoclavable | No |
Certifications/Compliance | FDA Compliant |
For Use With (Equipment) | 3 Gallon Bucket |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-526
|
Remco™
56874 |
Red |
Each for $20.25
|
|
|||||
17-227-529
|
Remco™
56877 |
Orange |
Each for $20.25
|
|
|||||
17-227-528
|
Remco™
56876 |
Yellow |
Each for $20.25
|
|
|||||
17-227-524
|
Remco™
56872 |
Green |
Each for $20.25
|
|
|||||
17-227-525
|
Remco™
56873 |
Blue |
Each for $20.75
|
|
|||||
17-227-530
|
Remco™
56878 |
Purple |
Each for $20.25
|
|
|||||
17-227-523
|
Remco™
56871 |
Pink |
Each for $20.25
|
|
|||||
17-227-527
|
Remco™
56875 |
White |
Each for $20.25
|
|
|||||
17-227-531
|
Remco™
56879 |
Black |
Each for $20.25
|
|
|||||
Description
- Ideal for preventing spillage of materials
- It has a clip system for securing the lid tightly
- For use with 3 Gallon Bucket
- Color-coded
Specifications
Bucket Lid | |
No | |
3 Gallon Bucket | |
13.94 in. | |
Non-sterile |
Polypropylene | |
FDA Compliant | |
1 in. | |
1 Ea. | |
12.38 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.