Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Long Handle Soft Brush
Designed to reach into parts of equipment that are hard to access.
Specifications
Product Type | Long Handled Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Medium Stiffness |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-830-029
|
Remco™
41825 |
White | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-830-031
|
Remco™
41824 |
Red |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
19-830-028
|
Remco™
41826 |
Yellow | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Polypropylene block with polyester bristles
- Angled bristles with medium stiffness
Specifications
Long Handled Brush | |
Medium Stiffness | |
Polypropylene | |
15.5 x 2.75 x 2.8 in. | |
15.5 in. |
Polyester | |
Yes | |
Autoclavable | |
allows to reach into parts of equipment that are hard to access | |
0.5 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title