Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Remco™ Vikan™ Ultra Hygiene Handles

Used with brooms, squeegees and scrapers.

$40.50 - $47.00

Specifications

Product Type Ultra Hygiene Handle
Length (English) 51 in.
Width (English) 1.25 in.
Color-coded Yes
Material Polypropylene
View More Specs

Products 3
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
19-830-053
View Documents
Remco™
29602
Green
Each for $40.50
Add to Cart
 
19-830-054
View Documents
Remco™
29603
Blue
Each for $40.50
Add to Cart
 
19-830-055
View Documents
Remco™
29624
Red
Each for $47.00
Add to Cart
 
Description

Description

  • Made from chemically resistant polypropylene
  • Can be safely used in a variety of environments
  • Hygienic design minimizes the risk of cross-contamination making it easy to clean and maintain
  • Autoclavable to 250°F/121°C
Specifications

Specifications

Ultra Hygiene Handle
1.25 in.
Polypropylene
51 in.
Yes
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit