Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Viking™ Rocket
A versatile high flier.
Supplier: Estes Industries 1755
Description
- Customize your rocket with up to 48 different fin configurations
- Easy to assemble and ideal for aerodynamic experiments and comparisons
Order Info
Specifications
- Length: 12.1 in. (30.7cm)
- Diameter: 0.74 in. (18.8mm)
- Weight: 0.6 oz. (17g)
- Recovery: Streamer
- Fins: Die cut card
- Max. Altitude: 1470 ft. (448m)
- Recommended Engines: 1/2A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7
Specifications
Model Rocket, Viking | |
1.9 cm | |
Engines 1/2 A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7 | |
12.1 in. | |
1600 ft. | |
12 Pk. | |
0.017 kg |
0.74 in. | |
For aerodynamic experiments and comparisons | |
Molded nose cone, a single piece body tube, card stock fins and self-stick decals | |
30.7 cm | |
487.6 m | |
0.037 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction