Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Freudenberg™ Vileda Professional™ MicroOne™ Premium Pocket Mops
Freudenberg Vileda Professional™ MicroOne™ Premium Pocket Mops remove greater than 99.99% of bacteria
Specifications
Product Type | Flat Pocket Mop |
---|---|
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Size | 16 in. |
For Use With (Application) | General Use |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-200-823
|
Freudenberg™
163808 |
Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-200-826
|
Freudenberg™
163818 |
Green | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-200-824
|
Freudenberg™
163810 |
Red | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-200-825
|
Freudenberg™
163820 |
Yellow | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Ideal for bucket or pre-prepared cleaning methods
- Lightweight handle and frame used within the pocket mop system provides easy and effective cleaning with improved ergonomics
- Microfiber cleaning performance in a disposable mop
- 32-segment fibers offer improved cleaning results when compared to traditional 16-split fibers
- Low friction and fast, stubborn dirt removal with optimized pocket design
- Independently proven to remove C-Diff bacteria
- Additional inner layer increases absorbency and floor coverage by 30%
- Fits CombiSpeed™ Pro frame in addition to other common industry frames
Specifications
Flat Pocket Mop | |
Not Autoclavable | |
General Use |
Non-sterile | |
16 in. | |
Microfiber |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title