Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Freudenberg™ Vileda Professional™ UltraSpin™ Mini Mop Kit
Freudenberg Vileda Professional™ UltraSpin™ Mini Mop Kit ideal for small area cleaning
Specifications
Autoclavable | Not Autoclavable |
---|---|
Sterility | Non-sterile |
For Use With (Application) | General Use |
Product Type | Spin Mop |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
19-200-820
|
Freudenberg™
152910 |
Kit (Handle Sold Separately) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-200-821
|
Freudenberg™
152901 |
Refill | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Created specifically to fulfill the requirements for cleaning any small environment
- System combines ergonomics, perfomance, and hygiene benefits of existing microfiber mopping system products
- Splash guard ensures there are no water spills
- Telescopic handle, sold separetely, extends from 32 in. to 56 in.
- Triangular, microfiber head is perfect for easy corner cleaning
- Small in size, large in performance
Specifications
Not Autoclavable | |
Non-sterile | |
General Use | |
Spin Mop |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title