Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Seat Tilt
Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments
Description
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
Yes | |
25 in. | |
21.5 to 29 in. | |
Yes (Pneumatic) | |
Round tube chrome foot ring with internal lock | |
300 lb. | |
20 in. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Yes | |
19 in. | |
Yes |
Medium Bench Height | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
45 lb. | |
Non-marring bell glides (suitable for both hard and carpeted floors) | |
Marine Blue | |
6-way adjustable up and down, in and out, twist toward or away from the user | |
2.5 in. | |
Polished Cast Aluminum | |
Yes | |
No | |
18 in. | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction