Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Seat Tilt

Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments

$996.50

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21.5 to 29 in.
Base Material Polished Cast Aluminum
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-001-339
View Documents
Marine Blue
Each for $996.50
Add to cart
 
15-001-363
View Documents
Taupe
Each for $996.50
Add to cart
 
15-001-387
View Documents
Borscht
Each for $996.50
Add to cart
 
15-001-411
View Documents
Storm
Each for $996.50
Add to cart
 
15-001-435
View Documents
Carbon
Each for $996.50
Add to cart
 
15-001-459
View Documents
Sterling
Each for $996.50
Add to cart
 
Description

Description

  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Polished Cast Aluminum
6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Black-non-marring bell glides (suitable for both hard and carpeted floors)
20 in.
Vinyl
2.5 in.
45 lb.
19 in.
No
21.5 to 29 in.
300 lb.
18 in.
Yes
Round tube chrome foot ring with internal lock
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit