Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$927.50
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Depth (English) Seat | 18 in. |
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Footrest | Yes |
Footrest Size (English) | 20 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-261
![]() |
White |
Each for $927.50
|
|
15-001-285
![]() |
Dove |
Each for $927.50
|
|
15-001-309
![]() |
Taupe |
Each for $927.50
|
|
15-001-333
![]() |
Orange |
Each for $927.50
|
|
Description
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
20 in. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
2.5 in. | |
35 lb. | |
19 in. | |
No | |
21.5 to 29 in. | |
Polished Cast Aluminum |
18 in. | |
Yes | |
Vinyl | |
Medium Bench Height | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
No | |
Yes | |
300 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title