Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Adjustable Arms and Casters in Grade B Vinyl

Fisherbrand™ Vinyl Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments

$714.00

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 18 to 23 in.
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
View More Specs

Products 4
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-001-680
View Documents
White
Each for $714.00
Add to cart
 
15-001-693
View Documents
Dove
Each for $714.00
Add to cart
 
15-001-706
View Documents
Taupe
Each for $714.00
Add to cart
 
15-001-719
View Documents
Orange
Each for $714.00
Add to cart
 
Description

Description

  • Adjustable from 18 to 23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Nylon Reinforced Fiberglass
6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Vinyl
Desk Height
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
No
18 to 23 in.
300 lb.
18 in.
No
General Purpose Seating
2.5 in.
41 lb.
19 in.
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit