Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Casters in Grade B Vinyl
SCI_ED

Fisherbrand™ Vinyl Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space

 View more versions of this product

Catalog No. S38606


Add to cart

Description

Description

  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Standard
Blue
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Vinyl
2.5 in.
31 lb.
25 in.
Yes
No
300 lb.
General Seating Chair
Yes (Pneumatic)
18 in.
No
Desk Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
No
Yes
18 to 23 in.
Nylon Reinforced Fiberglass
136 kg
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit