Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Medium Back, Seat Tilt, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces & feature ergonomic adjustments, larger backs, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
General Seating Chair | |
33 lb. | |
25 in. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Gray | |
Nylon Reinforced Fiberglass | |
18 to 23 in. | |
No | |
No | |
Vinyl |
19 in. | |
Yes | |
136 kg | |
300 lb. | |
2.5 in. | |
Desk Height | |
18 in. | |
Standard | |
Yes (Pneumatic) | |
Yes | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction