Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Seat Tilt
Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, arms, fixed foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Description
- Medium Back
- Adjustable from 20.5 to 25.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
Yes | |
No | |
Desk Height | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
300 lb. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
Yes (Pneumatic) | |
Powder-coated steel with fixed foot ring | |
Powder-coated Steel | |
Non-marring bell glides (suitable for both hard and carpeted floors) |
Yes | |
No | |
Yes | |
19 in. | |
Round tube chrome foot ring with internal lock | |
2.5 in. | |
43 lb. | |
20.5 to 25.75 in. | |
6-way adjustable up and down, in and out, twist toward or away from the user | |
Storm | |
18 in. | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction