Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Seat Tilt
SDPSCI_ED

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, larger back

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 20.5 to 25.75 in.
Arm Style 6-way adjustable up and down, in and out, twist toward or away from the user
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
View More Specs

Products 4
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
S0100788
SDPSCI_ED
View Documents
Dove Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
S0100863
SDPSCI_ED
View Documents
White Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
S0100962
SDPSCI_ED
View Documents
Orange Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
S0100973
SDPSCI_ED
View Documents
Taupe Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
Description

Description

  • Medium Back
  • Adjustable from 20.5 to 25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
6-way adjustable up and down, in and out, twist toward or away from the user
Powder-coated steel with fixed foot ring
Non-marring bell glides (suitable for both hard and carpeted floors)
300 lb.
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
No
Yes
Vinyl
20.5 to 25.75 in.
Powder-coated Steel
18 in.
Round tube chrome foot ring with internal lock
Desk Height
2.5 in.
43 lb.
19 in.
Yes
No
General Purpose Seating
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit