Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Seat Tilt, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back & Round Tube Base are height adjustable for 31 in. work surfaces & feature ergonomic adjustments, larger back, fixed foot ring, & stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 20.5-25.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
General Seating Chair | |
No | |
No | |
25 in. | |
19 in. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
32 lb. | |
2.5 in. | |
Burgundy | |
Yes (Pneumatic) | |
Powder-coated Steel | |
Vinyl |
No | |
18 in. | |
Yes | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
No | |
300 lb. | |
Desk Height | |
136 kg | |
20.5 to 25.75 in. | |
Standard | |
Powder-coated steel with fixed foot ring |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction