Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Adjustable from 20.5-25.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
General Seating Chair | |
2.5 in. | |
No | |
No | |
No | |
Yes | |
Desk Height | |
300 lb. | |
Yes (Pneumatic) | |
Standard | |
Powder-coated steel with fixed foot ring | |
Vinyl |
136 kg | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
25 in. | |
No | |
31 lb. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Dark Blue | |
20.5 to 25.75 in. | |
Powder-coated Steel | |
18 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction