Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Grade A Vinyl
SCI_ED

Fisherbrand™ Vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments

 View more versions of this product

Catalog No. S0101144


Add to cart

Description

Description

  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Borscht
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
20 in.
Vinyl
2.5 in.
44 lb.
19 in.
Yes
No
300 lb.
General Purpose Seating
6-way adjustable up and down, in and out, twist toward or away from the user
18 in.
Yes
Round tube chrome foot ring with internal lock
Medium Bench Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
Yes
21 to 28.5 in.
Nylon Reinforced Fiberglass
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit