Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Grade B vinyl Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, adjustable arms, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
General Seating Chair | |
21 to 28.5 in. | |
Yes | |
Yes | |
25 in. | |
Yes | |
20 in. | |
Nylon Reinforced Fiberglass | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
44 lb. | |
Medium Bench Height | |
Vinyl |
Standard | |
Yes (Pneumatic) | |
No | |
Yes | |
19 in. | |
Black | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
18 in. | |
Round tube chrome foot ring with internal lock | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
2.5 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction