Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Grade A Vinyl Products for Science Education

Fisherbrand™ Vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments

$390.00

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21 to 28.5 in.
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way adjustable up and down, in and out, twist toward or away from the user
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
S0101000 Products for Science Education
View Documents
Sterling
Each for $390.00
Add to cart
 
S0101003 Products for Science Education
View Documents
Carbon
Each for $390.00
Add to cart
 
S0101056 Products for Science Education
View Documents
Taupe
Each for $390.00
Add to cart
 
S0101213 Products for Science Education
View Documents
Marine Blue
Each for $390.00
Add to cart
 
S0101214 Products for Science Education
View Documents
Borscht
Each for $390.00
Add to cart
 
S0101236 Products for Science Education
View Documents
Storm
Each for $390.00
Add to cart
 
Description

Description

  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Nylon Reinforced Fiberglass
6-way adjustable up and down, in and out, twist toward or away from the user
Non-marring bell glides (suitable for both hard and carpeted floors)
20 in.
Vinyl
Medium Bench Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
No
21 to 28.5 in.
300 lb.
18 in.
Yes
Round tube chrome foot ring with internal lock
General Purpose Seating
2.5 in.
44 lb.
19 in.
No
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit