Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Grade A Vinyl

Fisherbrand™ Vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments
$1055.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Arm Style | 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user. |
Depth (English) Seat | 18 in. |
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Footrest | Yes |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-337
![]() |
Marine Blue |
Each for $1,055.00
|
|
||||||
15-001-361
![]() |
Taupe |
Each for $1,055.00
|
|
||||||
15-001-385
![]() |
Borscht |
Each for $1,055.00
|
|
||||||
15-001-409
![]() |
Storm |
Each for $1,055.00
|
|
||||||
15-001-433
![]() |
Carbon |
Each for $1,055.00
|
|
||||||
15-001-457
![]() |
Sterling |
Each for $1,055.00
|
|
||||||
Description
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
18 in. | |
Yes | |
Round tube chrome foot ring with internal lock | |
Medium Bench Height | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
Yes | |
No | |
300 lb. | |
General Purpose Seating |
6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
20 in. | |
Vinyl | |
2.5 in. | |
44 lb. | |
19 in. | |
No | |
21 to 28.5 in. | |
Nylon Reinforced Fiberglass |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.