Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Grade B Vinyl
Grade B Vinyl Chair is height adjustable for 36 in. work surfaces and features ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$306.00 - $787.00
Specifications
Adjustable (Height) | 21 to 28.5 in. |
---|---|
Load Bearing Capacity (English) | 300 lb. |
Weight (English) | 34 lb. |
With Armrest | No |
With Casters | No |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-255
|
White |
Each for $787.00
|
|
||||||
15-001-279
|
Dove |
Each for $787.00
|
|
||||||
15-001-303
|
Taupe |
Each for $787.00
|
|
||||||
15-001-327
|
Orange |
Each for $787.00
|
|
||||||
14-001-056
|
Blue |
Each for $306.00
|
|
||||||
14-001-057
|
Gray |
Each for $306.00
|
|
||||||
14-001-059
|
Burgundy |
Each for $306.00
|
|
||||||
Description
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-inch Chrome adjustable foot ring with internal lock with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
21 to 28.5 in. | |
34 lb. | |
No | |
No |
300 lb. | |
No | |
Yes | |
Vinyl |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title