Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade A Vinyl

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$886.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 21 to 28.5 in. |
Base Material | Nylon Reinforced Fiberglass |
Depth (English) Seat | 18 in. |
Footrest Size (English) | 20 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-110
![]() |
Marine Blue |
Each for $886.00
|
|
||||||
15-001-134
![]() |
Taupe |
Each for $886.00
|
|
||||||
15-001-158
![]() |
Borscht |
Each for $886.00
|
|
||||||
15-001-182
![]() |
Storm |
Each for $886.00
|
|
||||||
15-001-206
![]() |
Carbon |
Each for $886.00
|
|
||||||
15-001-230
![]() |
Sterling |
Each for $886.00
|
|
||||||
Description
- Medium Back
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
Nylon Reinforced Fiberglass | |
20 in. | |
Round tube chrome foot ring with internal lock | |
2.5 in. | |
35 lb. | |
19 in. | |
Yes | |
No |
21 to 28.5 in. | |
18 in. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
No | |
Yes | |
Vinyl |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.