Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade A Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Description
- Medium Back
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
No | |
Yes | |
2.5 in. | |
Round tube chrome foot ring with internal lock | |
Yes (Pneumatic) | |
20 in. | |
300 lb. | |
Medium Bench Height | |
21 to 28.5 in. | |
18 in. |
No | |
Yes | |
35 lb. | |
No | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Marine Blue | |
25 in. | |
19 in. | |
Non-marring bell glides (suitable for both hard and carpeted floors) | |
Nylon Reinforced Fiberglass | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'