Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl
Vinyl Chair with Medium Back is height adjustable for 36 in. work surfaces and features ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$440.00 - $1132.00
Specifications
Adjustable (Height) | 21 to 28.5 in. |
---|---|
Load Bearing Capacity (English) | 300 lb. |
Seating Height | Medium Bench Height |
Weight (English) | 46 lb. |
With Armrest | Yes |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-011
|
White |
Each for $1,132.00
|
|
||||||
15-001-035
|
Dove |
Each for $1,129.00
|
|
||||||
15-001-059
|
Taupe |
Each for $1,132.00
|
|
||||||
15-001-083
|
Orange |
Each for $1,132.00
|
|
||||||
14-001-061
|
Blue |
Each for $440.00
|
|
||||||
Description
- Medium Back
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
21 to 28.5 in. | |
Medium Bench Height | |
Yes | |
Yes | |
Vinyl |
300 lb. | |
46 lb. | |
Yes | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title