Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Adjustable Arms, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back & Round Tube Base is height adjustable for 36 in. work surfaces & feature ergonomic adjustments, fixed foot ring, adjustable arms, & stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 23.25-31 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
General Seating Chair | |
Blue | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Powder-coated Steel | |
Yes (Pneumatic) | |
136 kg | |
300 lb. | |
No | |
Yes | |
2.5 in. | |
Medium Bench Height | |
Vinyl |
Powder-coated steel with fixed foot ring | |
18 in. | |
Standard | |
23.25 to 31 in. | |
Yes | |
No | |
Yes | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
25 in. | |
No | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction