Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, fixed foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$1169.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 23.25 to 31 in. |
Arm Style | 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user. |
Base Material | Powder-coated Steel |
Base Style | Powder-coated steel with fixed foot ring |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-108
![]() |
Marine Blue |
Each for $1,169.00
|
|
||||||
15-001-131
![]() |
Taupe |
Each for $1,169.00
|
|
||||||
15-001-155
![]() |
Borscht |
Each for $1,169.00
|
|
||||||
15-001-179
![]() |
Storm |
Each for $1,169.00
|
|
||||||
15-001-203
![]() |
Carbon |
Each for $1,169.00
|
|
||||||
15-001-227
![]() |
Sterling |
Each for $1,169.00
|
|
||||||
Description
- Medium Back
- Adjustable from 25.25 to 33 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user. | |
Powder-coated steel with fixed foot ring | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
Yes | |
No | |
General Purpose Seating |
23.25 to 31 in. | |
Powder-coated Steel | |
18 in. | |
Round tube chrome foot ring with internal lock | |
Medium Bench Height | |
2.5 in. | |
44 lb. | |
19 in. | |
Yes | |
Yes | |
Vinyl |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.