Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, adjustable arms, and Stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 23.25 to 31 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
Taupe | |
Non-marring bell glides (suitable for both hard and carpeted floors) | |
Powder-coated Steel | |
No | |
Powder-coated steel with fixed foot ring | |
No | |
25 in. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
2.5 in. | |
Medium Bench Height | |
18 in. |
Yes (Pneumatic) | |
300 lb. | |
6-way adjustable up and down, in and out, twist toward or away from the user | |
Yes | |
Yes | |
19 in. | |
Yes | |
Round tube chrome foot ring with internal lock | |
44 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
23.25 to 31 in. | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction