Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, and Casters in Grade B Vinyl
Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 25.25 to 33 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
Round tube chrome foot ring with internal lock | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Powder-coated steel with fixed foot ring | |
Yes (Pneumatic) | |
18 in. | |
Yes | |
25 in. | |
No | |
34 lb. | |
Yes |
23.25 to 31 in. | |
300 lb. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Taupe | |
Powder-coated Steel | |
No | |
Medium Bench Height | |
2.5 in. | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction