Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, and Stationary Glides in Grade A Vinyl Products for Science Education

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

$322.00

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 23.25 to 31 in.
Base Material Powder-coated Steel
Load Bearing Capacity (English) 300 lb.
Depth (English) Seat 18 in.
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
S0101117 Products for Science Education
View Documents
Black
Each for $322.00
Add to cart
 
S0101166 Products for Science Education
View Documents
Black
Each for $322.00
Add to cart
 
S0101363 Products for Science Education
View Documents
Black
Each for $322.00
Add to cart
 
S0101387 Products for Science Education
View Documents
Black
Each for $322.00
Add to cart
 
S0101411 Products for Science Education
View Documents
Black
Each for $322.00
Add to cart
 
S0101435 Products for Science Education
View Documents
Black
Each for $322.00
Add to cart
 
Description

Description

  • Medium Back
  • Adjustable from 23.25 to 31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring, glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Powder-coated Steel
18 in.
No
Vinyl
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
No
No
23.25 to 31 in.
300 lb.
Non-marring bell glides (suitable for both hard and carpeted floors)
Round tube chrome foot ring with internal lock
2.5 in.
33 lb.
19 in.
No
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit