Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Seat Tilt

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments

$903.50

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 23.25 to 31 in.
Base Material Powder-coated Steel
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
View More Specs

Products 4
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-001-245
View Documents
White
Each for $903.50
Add to cart
 
15-001-269
View Documents
Black
Each for $903.50
Add to cart
 
15-001-293
View Documents
Black
Each for $903.50
Add to cart
 
15-001-317
View Documents
Orange
Each for $903.50
Add to cart
 
Description

Description

  • Adjustable from 25.25 to 33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Powder-coated Steel
6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Black-non-marring bell glides (suitable for both hard and carpeted floors)
Round tube chrome foot ring with internal lock
General Purpose Seating
Medium Bench Height
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
Yes
23.25 to 31 in.
300 lb.
18 in.
No
Vinyl
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
2.5 in.
43 lb.
19 in.
No
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit