Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade A Vinyl
Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Description
- Adjustable from 25.25 to 33 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
Powder-coated Steel | |
Non-marring bell glides (suitable for both hard and carpeted floors) | |
Yes (Pneumatic) | |
300 lb. | |
19 in. | |
No | |
25 in. | |
18 in. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Vinyl |
No | |
Borscht | |
23.25 to 31 in. | |
Powder-coated steel with fixed foot ring | |
Yes | |
Yes | |
33 lb. | |
Medium Bench Height | |
Round tube chrome foot ring with internal lock | |
2.5 in. | |
No |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction