Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Grade B vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable arms, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1079.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 21 to 28.5 in. |
Arm Style | 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user. |
Base Material | Nylon Reinforced Fiberglass |
Depth (English) Seat | 18 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-250
|
White |
Each for $1,079.00
|
|
||||||
15-001-274
|
Dove |
Each for $1,079.00
|
|
||||||
15-001-298
|
Taupe |
Each for $1,079.00
|
|
||||||
15-001-322
|
Orange |
Each for $1,079.00
|
|
||||||
Description
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user. | |
18 in. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
Yes | |
Yes | |
General Purpose Seating |
21 to 28.5 in. | |
Nylon Reinforced Fiberglass | |
20 in. | |
Round tube chrome foot ring with internal lock | |
Medium Bench Height | |
2.5 in. | |
45 lb. | |
19 in. | |
Yes | |
Yes | |
Vinyl |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title