Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade A Vinyl
Fisherbrand™ Vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Description
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Nylon Reinforced Fiberglass | |
21 to 28.5 in. | |
Yes (Pneumatic) | |
Yes | |
Yes | |
2.5 in. | |
No | |
19 in. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Vinyl |
Medium Bench Height | |
Round tube chrome foot ring with internal lock | |
Marine Blue | |
20 in. | |
18 in. | |
Yes | |
Yes | |
25 in. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
300 lb. | |
35 lb. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction