Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl

Fisherbrand™ Grade B vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$726.50

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21 to 28.5 in.
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (English) 300 lb.
Depth (English) Seat 18 in.
View More Specs

Products 4
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-001-258
View Documents
White
Each for $726.50
Add to cart
 
15-001-282
View Documents
Dove
Each for $726.50
Add to cart
 
15-001-306
View Documents
Taupe
Each for $726.50
Add to cart
 
15-001-330
View Documents
Orange
Each for $726.50
Add to cart
 
Description

Description

  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Nylon Reinforced Fiberglass
18 in.
Yes
Vinyl
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
2.5 in.
35 lb.
19 in.
Yes
21 to 28.5 in.
300 lb.
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
20 in.
General Purpose Seating
Medium Bench Height
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
No
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit