Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ESD Chair, Desk Height, Chrome Frame, Vinyl Seat Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ ESD Vinyl Chairs feature a chrome base and are suitable for hard floors. Fully adjustable chairs offered in a variety of colors with options to suit any work space.

 View more versions of this product

Catalog No. 14-400-276


Add to cart

Description

Description

  • Ergonomic vinyl ESD chairs feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006
  • Additional ergonomic benefits include a contoured waterfall cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Optional foot rings are available in 20-inch diameter chrome
  • These medium bench height ESD chairs feature several customizable options, including your choice of ESD casters or glides on a polished cast aluminum base, and static-dissipating color configurations
  • Each ergonomic ESD chair is backed by our 15-year warranty, lifetime on the pneumatic cylinder

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Standard
Adjustable arms
300 lb.
136kg
Black
45.72cm
66.04cm
Stationary Glides
Polished Cast Aluminum
11.5 in.
29.21cm
18 in.
Pneumatic
136kg
Polished Cast Aluminum
1
Low
Chair
6.35cm
6.35cm
Antibacterial/Antimicrobial Vinyl
2 in.
15.5 in.
19 in.
66.04cm
Yes
Yes
No
Yes
Polished Cast Aluminum
300 lb.
ANSI/BIFMA
18 in.
26 in.
Chrome
No
Chrome Base
0 to 6 in.
0 to 15.24cm
45.72cm
300 lb.
Vinyl
Low-Form Chair
Vinyl Upholstered Foam
Desk Height
2.5 in.
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
26 in.
39.37cm
48.26cm
Yes
No
18 to 23 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit