Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Desk Height with Adjustable Arms and ESD Stationary Glides in ESD Vinyl
Fisherbrand™ Vinyl ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, electro-static components such as Vinyl and stationary glides, and adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
ANSI/ESD-STM-12.1-2006 | |
Yes | |
Standard | |
41 lb. | |
Polyurethane foam, heavy-duty ESD fabric | |
No | |
Yes | |
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
Desk Height |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Blue | |
19 to 24 in. | |
No | |
Polished Cast Aluminum | |
No | |
Yes | |
300 lb. | |
136 kg |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction