Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Desk Height with Seat Tilt and ESD Casters in ESD Vinyl
Fisherbrand™ Vinyl ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and self-braking casters. Chairs are manufactured to ensure proper grounding for static sensitive applications.
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
19 to 24 in. | |
Yes | |
Standard | |
Yes | |
Yes | |
Polyurethane foam, heavy-duty ESD fabric | |
136 kg | |
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
Blue |
ANSI/ESD-STM-12.1-2006 | |
Yes | |
No | |
Polished Cast Aluminum | |
No | |
32 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Desk Height | |
300 lb. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction