Learn More
Fisherbrand™ Vinyl ESD Chair - Desk Height with Medium Back and ESD Stationary Glides in ESD Vinyl

Fisherbrand™ Vinyl ESD Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and stationary glides. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
$613.50
Specifications
Back Style | Standard |
---|---|
Adjustable | Yes |
Certifications | ANSI/ESD-STM-12.1-2006 |
Foot Type | Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) |
Footrest | No |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-217
![]() |
Blue |
Each for $613.50
|
|
14-000-223
![]() |
Black |
Each for $613.50
|
|
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
Standard | |
ANSI/ESD-STM-12.1-2006 | |
No | |
Desk Height | |
No | |
No | |
19 to 24 in. | |
Polished Cast Aluminum | |
136 kg |
Yes | |
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
Polyurethane foam, heavy-duty ESD fabric | |
32 lb. | |
Yes | |
No | |
300 lb. | |
ESD Chair |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.